For detailed information, other images and documents, please select individual articles from the following table.
Prusa brass printer nozzle
This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
Register now and access more than 125,000 products
Variants
The latest generation of Prusa 3D printers is equipped with special nozzles with all-metal filament guide
- The entire path of the filament through the Nextruder is made from metal and does not use any PTFE tubes
- This improves the overall reliability of the printer and makes changing the nozzle significantly easier
- If you prefer V6-compatible nozzles, there is a practical Nextruder V6 adapter available
- Compatible with Prusa MK4S, Core One and XL
- All-metal filament guide
- Easy to change the nozzle
- For 1.75 mm filaments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!