The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Product overview
- Revo brass nozzle suitable for the Prusa Pro HT90
- Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2
Technical highlights
- High flow rate
- Quick nozzle changes and simple to use
- Improved nozzle geometry
- Colour-coded silicone sock
- Printing temperatures up to max. 300 °C
Technical limits
- Revo™ nozzles are not compatible with V6-type heater blocks
- Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)
- It may be necessary to adapt the Z offset when changing nozzles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!