Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Revo ObXidian printer nozzle for Prusa Pro HT90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Revo ObXidian printer nozzle for Prusa Pro HT90

The E3D Revo™ ObXidian hardened steel nozzle offers maximum wear resistance and is compatible with the Prusa Pro HT90 printer

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Product overview


  • Revo ObXidian hardened printer nozzle suitable for the Prusa Pro HT90

  • For printing on abrasive materials

  • Compatible with the hotends: Revo Micro, Revo Six, Revo Voron, Revo CR, Revo Hemera XS, Revo Prusa MK3, Revo Prusa Mini, Revo MicroSwiss NG, Revo Biqu H2 V2


Technical highlights


  • With wear-resistant tool steel insert

  • Quick nozzle changes and simple to use

  • Printing temperatures up to max. 300 °C


Technical limits


  • Revo™ nozzles are not compatible with V6-type heater blocks

  • Not compatible with the Nextruder (e.g. MK4S, CoreOne, XL)

  • It may be necessary to adapt the Z offset when changing nozzles