For detailed information, other images and documents, please select individual articles from the following table.
Prusa ObXidian hardened steel nozzle
High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
Register now and access more than 125,000 products
Variants
Prusa ObXidian
- Hardened all-metal steel nozzle with corrosion-resistant coating
- Particularly suitable for printing with abrasive materials, such as materials containing carbon fibre, for a longer service life
- All-metal filament guide, which improves the general reliability of the printer and makes nozzle changes easier
- The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes
- Compatible with Prusa MK4S, Core One and XL
- All-metal filament guide
- Easy nozzle changes
- For 1.75 mm filaments
- Particularly suitable for printing with abrasive printing materials containing fibres
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!