Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Printed number plate holder EASY

For detailed information, other images and documents, please select individual articles from the following table.

Printed number plate holder EASY

1-piece system without separate replacement bar

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Border reduced to essentials


Therefore also suitable for narrow spaces



Adapts to curved vehicle contours



KSB bracket can be used for test drives (art. no. 0826715100) with enclosed system

Notice

The plate must be pushed over the four inner detents in the lower section and thus initially prefixed. The advertising bar may then be folded around and clipped onto the base plate by pushing from left to right. Please ensure that the advertising bar now rests against the number plate and the two outer hooks are located in the opening provided.

Meets EU directive (EEC 74/483)