Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Textured, powder-coated sheet steel print sheet for Prusa XL series

For detailed information, other images and documents, please select individual articles from the following table.

Textured, powder-coated sheet steel print sheet for Prusa XL series

Double-sided, textured, powder-coated spring steel sheet for Original Prusa XL

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • Powder-coated metal makes it very difficult to damage the print sheet

  • If a hot nozzle comes into contact with the metal, it can dissipate the heat

  • Powder coating also gives the surface a distinct textured look that will be visible on your prints

  • The textured surface hides most mechanical damage caused by tools

  • Only the top of the small bumps can be scratched, which will not imprint on the bottom of the model


Advantages


  • Scratch resistant, difficult to damage

  • Transfers texture to prints

  • Prints detach automatically once the sheet cools

  • Glue stick not required for PETG


Disadvantages


  • PLA prints with a small contact area may require a brim

  • PLA prints with a large footprint may warp

  • Never clean using acetone
Notice

Warning!


Never use acetone to clean the textured, PEI powder-coated spring steel sheet! This causes microfractures in the PEI texture, which will lead to deterioration of the surface over time.

Consumables such as PEI sheets (smooth, textured etc.) are not covered by the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets that are defective on arrival are covered by the warranty.