Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Textured, powder-coated sheet steel print sheet for Prusa MK4S CORE One

For detailed information, other images and documents, please select individual articles from the following table.

Textured, powder-coated sheet steel print sheet for Prusa MK4S CORE One

Double-sided, textured, PEI powder-coated spring steel sheet for Original Prusa MK4S and CORE One

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • Powder-coated metal makes it very difficult to damage the print sheet

  • If a hot nozzle comes into contact with the metal, it can dissipate the heat

  • Powder coating also gives the surface a distinct textured look that will be visible on your prints

  • The textured surface hides most mechanical damage caused by tools

  • Only the top of the small bumps can be scratched, which will not imprint on the bottom of the model


Advantages


  • Scratch resistant, difficult to damage

  • Transfers texture to prints

  • Prints detach automatically once the sheet cools

  • Glue stick not required for PETG

  • The first layer can be compressed more forcefully than on smooth sheets


Disadvantages


  • PLA prints with a small contact area may require a brim

  • PLA prints with a large footprint may warp

  • If you also own a smooth PEI sheet, the Live Adjust Z setting needs to be adjusted

  • Never clean using acetone