Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Smooth PEI sheet steel print sheet for Prusa XL series

For detailed information, other images and documents, please select individual articles from the following table.

Smooth PEI sheet steel print sheet for Prusa XL series

Double-sided, smooth PEI spring steel sheet for Original Prusa XL

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Overview


  • Heatbed with embedded magnets that can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • This is ideal for printing PLA and offers excellent adhesive properties for almost all materials

  • If small marks are left on the print surface by the print nozzle used or by a tool, these will generally appear glossier than the rest of the sheet but they will not adversely affect functionality or adhesion.

  • However, if you want to have the same surface look on the whole printbed, you can refinish it. The simplest option is to gently rub the affected area in circular motions a few times using the hard side of a dry kitchen sponge.


Advantages


  • Ideal for PLA

  • Good adhesion on almost all materials

  • Smooth print underside

  • Small details adhere extremely well


Disadvantages


  • When printing PETG, do not clean with IPA beforehand

  • Release agents may be required

  • You must apply an adhesion promoter/separation layer when printing flexible materials
Notice

Tiny dots may appear on the surface of the PEI-Ultem sheet steel. These can slightly affect the underside of the finished print. However, they do not affect the reliability of the printing process in any way. We do not consider these dots a reason for a warranty claim.

Consumables such as PEI sheets (smooth, textured etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets that are defective on arrival are covered by the warranty.