Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
High-temperature, powder-coated sheet steel print sheet for Prusa HT90 series

For detailed information, other images and documents, please select individual articles from the following table.

High-temperature, powder-coated sheet steel print sheet for Prusa HT90 series

The highly temperature-resistant, powder-coated print sheet for the Prusa Pro HT90 series is ideal for challenging materials, such as PEEK, PEEK-CF, PEI, PEKK and PPSU

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Product overview


  • Heatbed equipped with embedded magnets which can withstand high temperatures

  • These magnets hold the removable spring steel sheets in place

  • Ideal for printing PLA and offers excellent adhesive properties for almost all materials

  • Specially developed print sheet for printing polyamide-based filaments

  • PA-type materials generally adhere less well to textured or satin-finished sheets. This sheet has a special surface treatment that increases adhesion and is ideal for PA materials


Technical highlights


  • Suitable for printing high-temperature materials

  • Transfers texture to prints

  • More forgiving Live Adjust Z setting

  • Can be cleaned using just water


Technical limits


  • Adhesive layer required (Magigoo HT)

  • Not suitable for materials with low temperatures, such as PLA and PETG

  • May be damaged by IPA and acetone


Overview of suitable materials


  • PEEK

  • PEEK-CF

  • PEEK-GF

  • PEI 1010

  • PEI 9085

  • PEI-CFPEKK

  • PEKK-CF

  • PES

  • PPSU

  • PSU
Notice

Warning!


The surface of this sheet must be cleaned with water only. The use of common agents such as IPA or acetone leads to quick degradation of the surface. It is no longer necessary or recommended to use a glue stick. To clean grease-coated areas, use clean water with a drop of dishwashing detergent.


Due to the temperatures the print sheet is exposed to while printing, its surface will gradually become glossier or may form dull patches. This visual change does not adversely affect the printing properties and is not considered a reason for a warranty claim.


With the Original Prusa HT90, wear of the PA nylon sheet is particularly noticeable at the Z probing points where the nozzle leaves visible marks on the surface. This has no effect on surface adhesion or overall printing performance.

Consumables such as PEI sheets (smooth, textured, nylon etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets which are defective on arrival are covered by the warranty.