For detailed information, other images and documents, please select individual articles from the following table.
Deep-penetrating primer
Solvent-free, transparent primer for surface hardening and regulation of absorbency.
Register now and access more than 125,000 products
Variants
Depth action
- High penetration due to fine-particle Hydrosol
- Excellent adhesive action
Quick drying
Rapidly ready for further work
Weatherproof
Suitable for indoor and outdoor use
Ready to use
- Ready for use directly from the container
- No mixing necessary
- Quick to use
Alkali-resistant
Minimised emissions and solvent-free
To ensure a good priming effect, do not mix with other painting materials.
EU limit for this product:
- Category: H (Wb): 30 g/l (2010)
- This product contains < 1 g/l VOC.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The primer is ready to be applied direct in an undiluted form using a roller, brush or suitable spraying device. Highly absorbent substrates should be primed twice without any drying time (wet on wet). The primer must be applied such that, after drying, the surface remains matt, i.e. the primer should not dry with a glossy finish.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!