For detailed information, other images and documents, please select individual articles from the following table.
Primer spray
Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
Register now and access more than 125,000 products
Variants
Improves adhesive strength
- Significantly improves the reliability of the bond by forming a stable film on the surface
- Rough and porous substrates are consolidated
Simple spray-action application
- Fast application
- Spray head can be turned to spray horizontally or vertically
Flash-off time:
- At +5°C — approx. 20 min
- At 0°C — approx. 30 min
- At -5°C — approx. 40 min
Not compatible with paint. Paints, lacquers and plastics may be softened. Compatibility with adjacent materials must be tested.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For pre-treating the surface when applying Würth butyl and bitumen tapes and window sealing tapes with butyl strips. Also suitable for Eurasol Thermo HT. Applying primer is required on porous and absorbent surfaces, such as concrete, gypsum, wood, masonry, aerated concrete, plaster, hardened cement paste etc., for optimum adhesion.
The surface must be dry and free from dust or grease. Remove paint residues, impregnation agents and concrete and cement skin.
Cover adjacent surfaces and the floor. Spray evenly on the surface; repeat the process on highly absorbent surfaces. Protect the sprayed surface from dust and moisture. Clean the spray head with Würth PU cleaner when not using the spray. The tape can be applied after the specified flash-off time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!