For detailed information, other images and documents, please select individual articles from the following table.
Hard PVC 1C liquid plastic primer
Primer in PRO System liquid plastic on hard PVC elements
Register now and access more than 125,000 products
Variants
- 1-component primer for hard PVC elements, based on an acrylate dispersion
- Easy to use
- Fast-drying
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The substrate must be free of loose or adhesion-reducing materials.
Mix thoroughly before using. The material can then be applied directly. Apply using a roller. Material consumption approx. 0.20 kg/m² on a smooth, even surface. Can be applied at substrate and ambient temperatures of at least +10 °C up to a maximum of +30 °C. Drying time approx. 40 minutes at +20 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!