For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Caution: In case of combination bonding with different materials, only the non-polar surface may be primed
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The primer is used to improve adhesion to materials that are difficult to bond
The primer can be applied to the surface using absorbent material (e.g. a small sponge) or brushes as appropriate. Parts can also be immersed or sprayed.
The solvent must be completely flashed off before the adhesive is applied!
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!