For detailed information, other images and documents, please select individual articles from the following table.
Primer filler
Active protection against corrosion with excellent filling properties for metallic surfaces
Register now and access more than 125,000 products
Variants
Quick-drying primer filler with active protection against corrosion for optimum top-coat results
Variety of colour shades
- Excellent coverage in a short time with minimal consumption
- Optimum top-coat paint build-up
Excellent adhesive properties in conjunction with PU and MS polymer sealing compounds
Excellent filling power
Easy to compensate minor damage and sanding marks.
Temperature-resistant up to 110°C
Very easy to sand
VOC-compliant
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Turn the can upside down and spray until the valve is empty after use.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Spot repair, accident repairs, vehicle body repair, paint work.
The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Drying time 20 minutes, can be painted after approx. 8–12 minutes with all commercially available 1-component, 2-component and water-based top-coat paint systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!