For detailed information, other images and documents, please select individual articles from the following table.
1C liquid plastic connection primer
Adhesion promoter/primer on PRO liquid plastic seals
Register now and access more than 125,000 products
Variants
- 1-component primer based on an acrylate dispersion
- Easy to use
- Fast-drying
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Pre-treatment with this product can be carried out on 24-hour-old material as well as on liquid plastic layers up to 100 days old. Pre-treatment on older surfaces must be checked on a site-by-site basis. After the adhesion promoter has dried, it can be connected with Würth PRO liquid plastic.
The substrate must be free of loose or adhesion-reducing materials. Drying time approx. 25 minutes at +20 °C.
The product can be applied immediately after opening the container. Apply using a roller. For vertical surfaces, the material must be applied in two steps.
Due to the inherent colour of the product, masking should be as accurate as possible, particularly on light-coloured substrates. Material consumption approx. 0.10 l/m² on a smooth, even surface. Can be applied at substrate and ambient temperatures of at least +5 °C up to a maximum of +30 °C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!