For detailed information, other images and documents, please select individual articles from the following table.
Primer rendering base white-pigmented
Solvent-free special primer with quartz for optimum adhesion and grip for indoor and outdoor use
Register now and access more than 125,000 products
Variants
For wall and ceiling surfaces
Can be used as a decorative final coating as well as adhesion promoter for subsequent coatings with mineral, silicate and synthetic resin plasters.
Flexible use
- Apply with a paint roller, brush, paintbrush or suitable spray device
- it is possible to obtain a spraying consistency by adding just a little water for machine application
Labour-saving product
The product is ready for use, provides good coverage and can be tinted.
Surfaces already coated with a rendering base must not be worked with gypsum or cement-based fillers.
Store in a cool, but frost-free place. Keep container tightly sealed!
DecoPaint Directive 2004/42:
- EU VOC ultimate limit for this product (cat.: A/h, Wb) = 30 g/l (2010)
- VOC content of this product max.: 1 g/l
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The rendering base is a water-based, adhesion-promoting special primer for subsequent coatings with mineral, silicate and synthetic resin renders. All textured renders (e.g. rolled render, textured plaster, pebbledash) can be lightly mounted and textured on the touch-dry surface. The rendering base is also ideally suited as a base coat for screed techniques with glazes and emulsion and silicate paints.
Can be used on concrete, cement and lime cement plaster, gypsum surfaces, fibre cement and gypsum board, absorbent dispersion plaster and colour paints.
Surface pre-treatment:
The surface must be dry, load-bearing and free from release agents (dust, formwork oil, grease, etc.). Remove old wallpapers, poorly adhering paintings or distempers using Würth wallpaper stripper. Also remove loose rendered parts. Prime highly absorbent, sandy or chalky surfaces. New renders must have dried out for at least 14 days and treated with a fluosilicate solution (if the render has been drying for 4 weeks, applying a fluosilicate solution is not necessary). Pre-fill deep holes and chips with Würth joint and surface filler.
Application:
The rendering base can be applied with a paint roller, brush, paintbrush or suitable airless spraying device. When applying with the spraying device, the max. grain size of 0.5 mm must be observed.
The coated surfaces can be processed further once fully dried. Depending on the surface absorbency, temperature and ambient conditions, the drying time is approx. 8 hours. Surfaces already coated with a rendering base must not be worked with gypsum or cement-based fillers.
Clean all equipment with water immediately after use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!