For detailed information, other images and documents, please select individual articles from the following table.
2C universal primer
Primer with excellent adhesion and with good filling properties (up to 100 µm) and outstanding protection against corrosion
Register now and access more than 125,000 products
Variants
- Fast-drying primer coating with excellent filling properties
- Excellent corrosion protection
- Wet-on-wet application possible
- Excellent adhesion on iron, steel, GFRP, aluminium and galvanised surfaces
- Can be painted over with all commercially available one-component and two-component paints (except solvent-based double-layer base paints)
- Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 517 g/l
- Solids content of base material in %: 70.2
- Can be painted with all commercially available paints
- Cannot be covered
- Available colours: FC 0006 = light grey
The surface must have the correct pre-treatment depending on the surface. Important: Specify the colour code in item-related text! E.g.: FC 0006 for light grey. Not suitable for powder coatings
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
As an adhesion promoter for surfaces difficult to paint, such as aluminium, zinc, copper, brass and GFRP. A 1-component plastic adhesive primer must first be applied to plastics. As a priming filler for levelling out minor damage or sanding grooves. Surfaces: Painted surfaces, iron, steel, aluminium, zinc-plated surfaces, wood, GFRP. Available colours: FC 0006 = light grey
Mixture by weight: 10: 1 with primer hardener with acrylic thinner 15-20 % depending on the layer thickness. Can be dyed up to 10 % with 2C acrylic paints. Application tools: Brush, roller or paint spray gun, nozzle size at least 1.4 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!