For detailed information, other images and documents, please select individual articles from the following table.
2C epoxy primer
Primer that is resistant to chemicals with excellent adhesion and outstanding corrosion protection properties
Register now and access more than 125,000 products
Variants
- High protection against corrosion
- Suitable for electrostatic application
- Excellent chemical and mechanical resistance
- Can be used for insulation purposes on thermoplastic surfaces
- Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l
- Solids content of base material in %: 69.8
- Available colours: FC 0006 = light grey
The surface must have the correct pre-treatment depending on the surface. Not suitable for powder coatings (temperatures too high)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
As a high-quality primer in machine and boat construction, in agriculture, and for chemical transporters. Ideal primer for aluminium structures, e.g. in the bus sector, because it can be coated with filler. Surfaces: Painted surfaces, bare sheet steel, filled surfaces, can be coated with polyester fillers once cured. Reworking with PU sealants, e.g. Bond+Seal Can be painted over with all commercially available paints. Available colours: FC 0006 = light grey
Mixture by weight: 5:1 with epoxy hardener with universal thinner. Diluting adjustment depending on coat thickness up to 25 vol.%. Application tools: Brush, roller or paint spray gun, minimum nozzle size 1.6 mm
Can be painted over with all 1-component and 2-component products, at the earliest after 1 hour, at the latest after 24 hours, as sanding must be repeated after 24 hours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!