Profile universal blind cylinder
Profile universal blind cylinder - 1
Profile universal blind cylinder - 2
Profile universal blind cylinder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile universal blind cylinder

Non-lockable on both sides

  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Gloss level: Matt

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. length Material Surface Gloss level Quantity PU
price/PU
0687631261
50-84 mm Die-cast zinc Nickel plated Matt
1 pcs
0687631262
84-150 mm Die-cast zinc Nickel plated Matt
1 pcs
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
CAD data  | 
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
For door thicknesses from 50–150 mm


  • Closing off of profile cylinder openings where no locking function is required

  • Optimal adjustment to fitting by moving it


Suitable for use in fire protection terminations up to fire resistance class EI ² 90 in accordance with DIN EN 13501 or T90 in accordance with DIN EN 4102 Part 5

Notice

Universal blind cylinders cannot be ordered with locking systems, but instead must always be supplied from the product line in stock.

Specified dimensions not binding. Subject to technical changes.