For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
In principle, a pneumatic tool may be operated only at max. 6.3 bar. In reality, industrial companies and craft businesses often operate the tools at a higher operating pressure. The pressure reducing valve prevents excessively high pressure that would damage the machine being supplied to it.
6 bar constant initial pressure
Protects the pneumatic tool and results in a longer service life
Lower risk of accidents and reduced noise
Greater level of safety and working comfort for the user
Easy to use
Screwed directly onto the pneumatic tool
Material
Brass, nickel-plated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!