For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- 2 bar fixed setting
- Flow capacity: max. 6 kg/h
- Connection: Left-handed thread R 3/8" x left-handed thread R 3/8"
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!