Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pressure regulator_2 for bottle sizes 5 kg and 11 kg

For detailed information, other images and documents, please select individual articles from the following table.

Pressure regulator_2 for bottle sizes 5 kg and 11 kg

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 2 bar fixed setting

  • Flow capacity: max. 6 kg/h

  • Connection: DIN/combination x R 3/8" left-handed thread