For detailed information, other images and documents, please select individual articles from the following table.
Pressure piece set 6 pieces, for HA Renault Laguna silent bearings
For removing and installing the two axle bearings on the rear axle of the Renault Laguna.
Register now and access more than 125,000 products
Variants
- Can be optionally used with a mechanical spindle or mechanically/hydraulically with a jack frame
- Bearing can be changed directly on the vehicle without dismantling the axle body
- Large time saving – non-damaging installation and removal
Scope of delivery:
- 1x pressure piece with window
- 1x bell with window
- 1x spindle with pressure nut and two pressure bearings
- 1x mount adaptor for hydraulic grease spindle
- 1x spindle grease
Renault Laguna II (model year 2001 – 2007)/Renault Laguna III (from model year 2007)/Laguna Grandtour OE part number e.g. 77 01 209 534
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!