For detailed information, other images and documents, please select individual articles from the following table.
Pre-spray Premium
Powerful, quick and effective premium pre-cleaning concentrate for pre-treating and removal of stubborn dirt
Register now and access more than 125,000 products
Variants
- Effective pre-cleaner dissolves stubborn dirt such as insect residues, bird droppings, tree resin, environmental and rim contamination extremely quickly
- Multifunctional processing can be used for high-pressure cleaning/pre-cleaning and in pre-spray devices
- AOX- and silicone-free
- pH value in concentrate: approx. 13.5
- Easily biodegradable in accordance with OECD*
- Does not compromise the effectiveness of light fluid separators
- *OECD = Organisation for Economic Cooperation and Development
Do not allow to dry! Do not use on galvanised surfaces. Do not use on overheated paint.
Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105.
Oily, greasy soiling is not emulsified but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Cars, commercial vehicles, steel rims and painted aluminium rims
- Designed for high-pressure cleaners/pre-cleaning in brush washing systems, high-pressure portal washing, high-pressure washing in self-service washing systems and pre-spray devices
- Dispense undiluted in the brush washing system. Application concentration: approx. 0.5–5%
- In high-pressure devices: Stir 1 part Premium pre-spray into 10 parts water
- In pre-spray devices: 0.5–1%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!