Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PLT-30/-39 PA cable tie with plastic latch, heat stabilised, 115 °C, INDUSTRY

For detailed information, other images and documents, please select individual articles from the following table.

PLT-30/-39 PA cable tie with plastic latch, heat stabilised, 115 °C, INDUSTRY

For continuous operating temperature up to +115°C

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Heat-stabilised cable ties for continuous use at +115°C

  • One-piece construction for consistent performance and reliability

  • Closing the cable ties requires the least force of any in the industry

  • The curved tip can be picked up easily from flat surfaces and threaded quickly

  • Long service life

  • Resistant to oils, greases, automotive fuels and many organic substances

  • Natural: For indoor use

  • Black: UV and weather-resistant
UL approval