For detailed information, other images and documents, please select individual articles from the following table.
Cable ties with plastic latch, heat-stabilised – industrial quality
For continuous operating temperature up to +115°C
Register now and access more than 125,000 products

Variants
- Heat-stabilised cable ties for continuous use at +115°C
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Resistant to oils, greases, automotive fuels and many organic substances
- Natural: For indoor use
- Black: UV and weather-resistant
- Vehicle manufacturing
- Plant construction
- and much more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!