For detailed information, other images and documents, please select individual articles from the following table.
Cable ties with metal latch closure – industrial quality
Cable ties with metal latch
- Min./max. temperature resistance: -40 to 85 °C
- Material: PA 6.6 - Polyamide
- Silicone-free: Yes
- Halogen-free: Yes
- Colour: Natural
- Design: With curved tip
Register now and access more than 125,000 products

Variants
- The head is characterised by a unique, patented round design and smooth edges
- The stainless steel locking pin offers consistent performance
- Reliability and infinite adjustment across the entire bundle range
- High strength and low tightening effort
- The curved tip can be picked up easily from flat surfaces and can be processed more quickly
- Metal latch closure made from anti-magnetic stainless steel
- No sharp edges
- Extremely high retention forces
- Natural: For indoor use
- Black: UV-resistant and weather-resistant
- Switch cabinet construction
- Installation
- Vehicle manufacturing
- Vehicle workshops
- Maintenance workshops
- Elevator construction
- and much more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!