For detailed information, other images and documents, please select individual articles from the following table.
Precision fabric tape
Robust special fabric tape for the highest requirements in protective masking indoors and outdoors
Register now and access more than 125,000 products
Variants
Excellent adhesive strength outdoors, even on rough and irregular surfaces
- Maximum reliability outdoors due to waterproof layer
- Protects the surface optimally due to sturdy and abrasion-resistant fabric
- Very good UV resistance for up to two months
Acrylate adhesive ensures gentle bonding
- Residue-free removal on many surfaces
- Particularly fine paint edges reduce paint bleeding
Can be torn off easily by hand
- Wait until the tape is dry before removing it.
- Not suitable for use on carbon, zinc, lead (including lead-based paint), copper, anodised metals, natural stone (marble etc.) and aged or weathered PVC.
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
- On "critical" substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or cracks in the substrate cannot be ruled out.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Well-suited to masking work in painting applications, especially to delicate surfaces and when bonding outdoors, including rough, uneven and irregular surfaces. Also suitable for attaching masking paper or masking film, bundles, packaging or repairing vinyl.
The application surfaces must be clean, dry and free of grease.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!