For detailed information, other images and documents, please select individual articles from the following table.
Precise crepe tape Light
Very thin, supple special paper for masking work in the painting sector
Register now and access more than 125,000 products
Variants
Very thin and supple
- Very exact bonds can be achieved due to the thin, supple, high-quality washi paper
- Particularly fine paint edges to minimise paint bleed
- Highly suitable for use with water-based paints and varnishes
- Excellent adhesion with a gentle bond due to the acrylic adhesive
- Can be removed from many substrates without leaving residue
- UV-resistant for up to four weeks, making the adhesive tape suitable for use indoors and outdoors
Outstanding short-term heat resistance
- Heat-resistant up to +130 °C for max. one hour and therefore excellent for painting work requiring oven drying
- The tape must be removed when dry
- Exercise caution with paints containing zinc or zinc oxide, since residues may be left
- On critical substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or substrate tearing cannot be ruled out
- When grouting tiles with sealant, the tape must be removed before the drying process is complete as otherwise the tape will be difficult to remove
- Not suitable for use on carbon, zinc, lead (also lead-based paint), copper, anodised metals, natural stone (marble etc.) or aged or weathered PVC
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For indoor and outdoor applications
- For masking work in the painting sector
- For securing masking paper or masking film, for bundling, packaging or labelling
The surfaces on which the adhesive tape is applied must be dry, free of dust, oil, solvents, or other chemicals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!