For detailed information, other images and documents, please select individual articles from the following table.
Pre-wall installation system with mounting brackets designed to be fitted circumferentially for optimal attachment and sealing of windows and doors in front of supporting walls in insulation layers
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
System consists of:
Mounting bracket VWM 80 x 80:
Mounting bracket format adapted to popular profile and window systems for characteristic application when window is directly mounted in the transition area between the wall shell and insulation/ETICS.
Mounting bracket VWM 140 x 90:
For overhangs up to 140 mm. Suitable for windows with larger installation depths or windows with roller shutter add-on systems.
Mounting bracket VWM 160 x 110; 180 x 110 and 200 x 110:
Allows particularly large overhangs of 160 mm, 180 mm or 200 mm. Suitable for window installation in front of the supporting wall with 2-shell construction and faced brickwork or if particularly high insulation thicknesses are to be implemented.
Assembly adhesive VWM:
High-quality, neutral and permanently elastic 1C special adhesive and sealant for bonding and sealing the pre-wall mounting system VWM. Good initial adhesion and easy application. Excellent adhesion to common surfaces like
Priming beforehand may be required for porous surfaces.
Ensure adhesion surfaces are dry, suitable, clean, dust and grease-free when applying.
Observe the application instructions.
The Würth pre-wall mounting system VWM consists of
It is suitable for the quick and secure mounting and sealing of window, balcony and terrace doors in front of supporting walls in the insulation layer of the ETICS, with two-shell construction and brick facings.
Further detailed information on processing can be found in the processing guidelines/mounting instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!