Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Low-temperature fixed point bracket, type 173-F-2
Low-temperature fixed point bracket, type 173-F-2 - 1
Low-temperature fixed point bracket, type 173-F-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Low-temperature fixed point bracket, type 173-F-2

Fixed-point construction for cold media conducting pipelines

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Three insulation pipe clamps made of PUR hard foam

  • Batch hot-dip galvanised bolts and nuts, strength class 8.8

  • Suitable for absorbing high pipe shear forces by means of two weld-on rings

  • Fulfils temperature insulation and diffusion resistance requirements
Notice

Load specifications for standard dimensions at +100°C taking as basis customary screw tightening torques. Note potentially reduced load on clamped connection.