For detailed information, other images and documents, please select individual articles from the following table.
Bracket with gauge size 80/100 mm, straight
For soundproof fastening of two wall brackets without depth offset
Register now and access more than 125,000 products
Variants
- Choose between gauge sizes of 80 mm (e.g. washbasin with half-column) and 100 mm (e.g. connection of electrical water heater with KV 30 or KV 40)
- With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Support fastens to the wall with either 5 mm or 8 mm screws (not included in scope of delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!