For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
For mounting 2 terminals at 90° to a wall with a depth difference
Possible axis distance between the terminals: 70 mm (for example semipedestal washbasins) -110 mm (for example kitchen sinks) - 150 mm (for example showers)
M5 internal threads allow to tighten the terminals without a nut in various positions (can rotate by 45°)
Fixing of the support on the wall by using 5 or 8 mm screws (not supplied)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!