For detailed information, other images and documents, please select individual articles from the following table.
Bracket with gauge size 120/150 mm, stepped with gauge size 120/150 mm, stepped
Register now and access more than 125,000 products
Variants
- For soundproof fastening of two wall brackets with depth offset
- Choose between gauge sizes of 120 mm (e.g. kitchen sink) and 150 mm (e.g. exposed shower valves)
- With M5 female thread for screwing on the wall bracket in different positions without nuts (can be rotated 30 degrees)
- Fastens to wall with either 5 mm or 8 mm screws (not included in scope of delivery)
- Material: Partially zinc-plated steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!