For detailed information, other images and documents, please select individual articles from the following table.
Pre-charged NiMH high-capacity rechargeable battery Pre-charged
35 % longer performance than conventional NiMH rechargeable batteries
- Nominal voltage: 1.2 V
- Type of rechargeable battery/battery: NiMH
- Suitable chargers: Pro 5, Pro 6
Register now and access more than 125,000 products
Variants
Ideally suited for applications with high energy requirements
Can be used immediately as the rechargeable battery is already charged
Durable
- The rechargeable batteries need to be replaced less often due to their lower self-discharge and higher capacity compared to conventional batteries
- The batteries lose minimal charge even if they are not charged for a long time
Environmentally friendly
- The composition of this type of rechargeable battery makes it less harmful to the environment
No memory effect and can be charged quickly
- In addition, the rechargeable batteries can be charged quickly without reducing their service life
Suitable for digital cameras, wall clocks, measuring instruments, medical devices, household products etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!