For detailed information, other images and documents, please select individual articles from the following table.
18 V M-CUBE W-CONNECT powerpack 3 pieces
Consists of 2 18 V M-CUBE W-CONNECT Li-ion rechargeable batteries and ALG 18 V M-CUBE charger
Register now and access more than 125,000 products
Variants
- Two powerful and robust rechargeable batteries with a charger
- Low weight, high performance and optimal heat dissipation
- Long service life and optimal performance utilisation
- Intelligent battery management with continuous single-cell monitoring
- The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces
- LED state-of-charge indicator for continuous monitoring of battery capacity
- Compatible with all 18 V M-CUBE cordless system products
- W-CONNECT compatible: The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!