Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Powerbank 20,000 mAh
Powerbank 20,000 mAh - 1
Powerbank 20,000 mAh - 2
Powerbank 20,000 mAh - 3
Powerbank 20,000 mAh - 4
Powerbank 20,000 mAh - 5
Powerbank 20,000 mAh - 6
Powerbank 20,000 mAh - 7
Powerbank 20,000 mAh - 8
Powerbank 20,000 mAh - 9
Powerbank 20,000 mAh - 10
Powerbank 20,000 mAh - 11

For detailed information, other images and documents, please select individual articles from the following table.

Powerbank 20,000 mAh

For charging all common end devices with USB Type-A or Type-C connection
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
  • Multisafe technology with overcharging protection, deep discharge protection, overload protection and short-circuit protection

  • Can be charged via either USB Type-C or USB micro connection

  • Input: USB micro + USB Type-C with 5-9 V DC/3 A

  • Output: 2x USB Type-A + USB Type-C at 5-12 V DC