The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Power monier pliers/concretors' pliers
Slimline design for working in hard-to-reach spots
Register now and access more than 125,000 products
Variants
Relief for muscles and tendons
Cutting impact dampening on cutting through binding wire
High transmission
Optimal cutting performance with low power application.
Twisted binding wire Ø 2x2 mm is cut effortlessly; soft wire up to max. Ø 5 mm
Building construction, steel construction and civil engineering: Manufacturing of prefabricated concrete parts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!