For detailed information, other images and documents, please select individual articles from the following table.
Post upper part
Pitched roof edge protection system for clamping on the rafters along the eaves
Register now and access more than 125,000 products
Variants
- For suspending the 3-section edge protection mesh
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Mounted on the lower section of the post.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!