For detailed information, other images and documents, please select individual articles from the following table.
Post upper part for pitched roof edge protection systems
For suspending the edge protection grids of the systems along the eaves and for clamping on the rafters along the eaves
Register now and access more than 125,000 products
Variants
Post upper part for the systems:
- Pitched roof edge protection system with walkway along the eaves
- Pitched roof edge protection system for clamping on the rafters along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Follow the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
The system's edge protection grid is suspended in the post.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!