For detailed information, other images and documents, please select individual articles from the following table.
ProBase type C post support bracket
The solution for virtually all support types
Register now and access more than 125,000 products
Variants
- Very high load capacities in all load directions
- Saves time during assembly due to removable head plate and connection of the two parts with a 55 mm union nut as screw connection
- Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood
- Height adjustment possible under full load
- Simplified and precise installation due to centring point
CE labelling as per European Technical Assessment ETA-15/0540
CE labelling as per European Technical Assessment ETA-15/0540
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!