For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket ProBase type C Top
For screwing onto an M30 threaded rod. The solution for virtually all support types
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Variants
- Very high load capacities in all load directions
- Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood
- Height adjustment possible under full load
- Simplified and precise installation due to centring point
CE labelling as per European Technical Assessment ETA-15/0540
CE labelling as per European Technical Assessment ETA-15/0540
Load-bearing connection, for the highest loads in timber constructions between supports and substrate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!