For detailed information, other images and documents, please select individual articles from the following table.
Variable post lower section for pitched roof edge protection systems with walkway
Variable-length post lower section, on which the walkway is placed.
Register now and access more than 125,000 products
Variants
Post lower section for the systems:
- Variable-length pitched roof edge protection system with walkway along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
For hooking into the gutter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!