For detailed information, other images and documents, please select individual articles from the following table.
Variable post lower section for the pitched roof edge protection system in the box gutter
Variable-length post lower section, on which the walkway is placed
Register now and access more than 125,000 products
Variants
Post lower section for the systems:
- Variable-length pitched roof edge protection system with walkway for box gutters on the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
The post is hooked into the box gutter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!