The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
D-U/TZN post support bracket
Simple post support bracket with anchor bolts and fixed fork width. Ideal for non-load-bearing secondary structures in outdoor areas.
Register now and access more than 125,000 products
Variants
- Can be bolted down
- Carrier material: Steel
- Surface: Fully hot-dip galvanised
- Application in utilisation classes 1, 2 and 3
Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.
Subject to technical changes!
Post support bracket fastener for light, non-load-bearing, secondary wooden structures (e.g. screen fencing) in outdoor areas.
Suitable fasteners:
- SB fitting M10
- ASSY 3.0 Combi D = 10 mm
Recommended anchors (M10) for mounting in concrete: W-SA; W-FAZ; WVIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!