For detailed information, other images and documents, please select individual articles from the following table.
D-S-H/TZN post support bracket
Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures in outdoor areas and high aesthetic requirements.
Register now and access more than 125,000 products
Variants
- Height-adjustable post support bracket with dowels and concealed blade mount for extremely high aesthetic requirements.
- Height adjustment range 110–160 mm (also in installed state)
- Long service life through additional hot-dip galvanisation
- Bracket material: steel
- Surface: completely hot-dip galvanised
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of rod anchor may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Post support bracket fastener for wooden structures in outdoor areas exposed to weathering with high aesthetic requirements
The post support bracket is attached to the post base using 4 dowel pins with a diameter of 8 mm and anchored to the floor.
Suitable fasteners:
- Dowel pin d = 8 mm
- Recommended dowels (M12) for anchoring in concrete: W-SA; W-FAZ; WVIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!