For detailed information, other images and documents, please select individual articles from the following table.
D-S-H/R3R post support bracket
Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures with dark timbers in dry areas and extremely high aesthetic requirements.
Register now and access more than 125,000 products
Variants
- Height-adjustable post support bracket with concealed blade mount and cover sleeve for base thread for extremely high aesthetic requirements
- Height adjustment range 135 mm to 200 mm (also in installed state)
- Thread with cover sleeve for elegant appearance
- High-quality, dark zinc-iron coat with high resistance to ageing and weather
- Bracket material: steel S 235 JR in line with EN 10025-2:2005-04
- Base material: steel S195T in line with EN 10255:2007
- Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm
- Utilisation class: application in utilisation classes 1 and 2
ETA 13/0029 specifications must be observed.
Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements.
The post support bracket is attached to the post base using 2 dowel pins or 2 SB fittings sets with a diameter of 10 mm and anchored to the floor.
Suitable fasteners:
- Dowel pin, d = 10 x 80 mm or, SB M10 fittings
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!