For detailed information, other images and documents, please select individual articles from the following table.
D-F/TZN post support bracket
Robust post support bracket with anchor bolts and flat carrier plate mount. Ideal for heavy-duty structures with high aesthetic requirements and improved wood preservation.
Register now and access more than 125,000 products
Variants
- Concealed post support connection with improved wood protection
- Can be anchored and with a fixed height of 100 mm
- Robust 48 mm thick pressure pipe and large base plate
- High longevity due to subsequent thermal hot-dip galvanising
- Material: Steel
- Surface: Fully hot-dip galvanised
Diameter of screw dowel pin may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
For attaching post support brackets to wooden structures with high load requirements.
The post support bracket is bolted to the post base and anchored to the floor.
Suitable fasteners:
- Wood screws d =10 mm, e.g. ASSY plus VG with countersunk washer
- Recommended dowels for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!