For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket D-F-H/R3R
Robust, height-adjustable post support bracket with anchor bolts and flat carrier plate mount
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Ideal for heavy structures with dark timbers in dry areas with extremely high aesthetic requirements.
- Concealed post support bracket with carrier plate mount and cover sleeve for base thread for extremely high aesthetic requirements
- Height adjustment range 145 mm to 210 mm (also in installed state)
- High-quality, dark zinc-iron coat with high resistance to ageing and weather
- Bracket material: steel S 235 JR in line with EN 10025-2:2005-04
- Base material: steel S195T in line with EN 10255:2007
- Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm
- Utilisation class: application in utilisation classes 1 and 2
ETA 13/0029 specifications must be observed.
Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements
The post support bracket is bolted to the post base from below and anchored to the floor using ASSY plus VG full-thread screws with countersunk milling pocket head, 12 x 120 mm, and countersunk washers.
Suitable fasteners:
- ASSY plus VG countersunk milling pocket head, 12 x 120 mm, with countersunk washer
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!