For detailed information, other images and documents, please select individual articles from the following table.
D-D-H/A2K post support bracket
Robust, height-adjustable post support bracket with anchor bolts and pin mount. Ideal for medium-duty structures in dry areas and extremely high aesthetic requirements.
Register now and access more than 125,000 products
Variants
- Height-adjustable post support bracket (min. 130 x 130 mm) with concealed pin mount and cover sleeve for base thread for extremely high aesthetic requirements
- Height adjustment range 140 mm to 200 mm (also in installed state)
- Thread with cover sleeve for elegant appearance
- Bracket material: Steel
- Surface: A2K, blue passivated
- Utilisation class: Application in utilisation class 1
Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Subject to technical changes!
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements
The post support bracket is fastened to the post base from below and anchored to the ground using 4 ASSY plus VG countersunk milling pocket head screws 10 x 120 mm with countersunk washers and 1 dowel pin or with 1 SB set 10 mm diameter.
Suitable fasteners:
- ASSY plus VG countersunk milling pocket head, 10 x 120 mm, with countersunk washer
- Dowel pin d = 10 mm or SB M10 fittings
- Recommended dowels (M12) for anchoring in concrete: W-SA; W-FAZ; WVIZ; W-VM 250.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!